Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 150886
Zoro # G709557185
product price: $13.55
/pk 50, $0.27/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Material Brass
- Size #4-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150886
- Zoro # G709557185
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #4-40 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
4-40x .226 Brass, Long, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Magnetic Box Beam Level, 72in, PK2 (1794079)
- CLEVELAND 2-Flute HSS Ball Nose Single End Mill Cleveland HG-2B-TN TiN 5/16x3/8x3/4x2-1/2 (C39013)
- VEGA Hex 4Mm Power Bit x 2-3/4 (170H040A)
- WESTWARD 1/2 in Drive, 24mm Hex Metric Socket, 6 Points (53YV15)
- KYOCERA Threading Insert, PVD Carbide (KCTP2LPR1215)
- WIDIA Threading Insert, NT, (NT3LK)
- WIDIA Threading Insert, NT, (NT2RK)
- AVK Thread Conversion Kit, 5/16-18, UNC, 1 pcs. (AA271-518)
- WIDIA Threading Insert, NG, (NWC3R11E)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Offset: 1/16" (SAT-2000-10X)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Finish: AlTiN (LTR-312-20X)
- Spirol Indexable Tools