Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 25PK
Mfr # 151039
Zoro # G909557251
product price: $17.79
/pk 25, $0.71/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Material Brass
- Size 5/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151039
- Zoro # G909557251
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | 5/16"-18 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
5/16-18x 1/2 Brass, Long, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Plastic Line Level – 3" (42-193)
- CRAFTSMAN Lineman Pliers, Steel, Flat Jaw, 8 3/4" L (CMHT81648)
- GS TOOLING ER11 6mm (0.2362) AA Ultra Precision Collet (336723)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 5/8" (84327N)
- CARMEX Threading Insert, 16 ER 8 UN BMA (16 ER 8 UN BMA)
- AVK Thread Conversion Kit, 6-32, UNC, 2 pcs. (AAT202-632)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Offset: 0.023" (ITL-180350X)
- ZORO SELECT BSW Repair Kit, 5/8-11, PK6 (83729)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IAT-750-16X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Neck Dia.: 0.1150" (IT-160500X)
- Spirol Threading Inserts