Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 25PK
Mfr # 151036
Zoro # G509557194
product price: $11.85
/pk 25, $0.47/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Size M6-1.0
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151036
- Zoro # G509557194
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M6-1.0 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
M6-1.0x 7.925 Brass, Short, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Chrome (812W)
- OSG Screw Machine Drill Bit, 5.30 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2087)
- WILLIAMS 1/4" Drive, 8mm Metric Socket, 12 Points (JHW30608A)
- GEARWRENCH 1/4" Drive 6 Point Metric Flex Socket 11mm (80257)
- TUNGALOY Threading Insert, Carbide, Tangential (JTTL3005F J740)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Groove Width: 0.1280" (IAT-2000-8X)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1.800" (IT-3201800X)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- SUMITOMO Insert Drill, Carbide, Indexable (WDXT125012-G-ACP300)
- WIDIA Threading Insert, NT, (NT3RK)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Finish: AlTiN (IAT-1800-12X)
- Spirol Threading Inserts