Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 25PK
Mfr # 150902
Zoro # G809557221
product price: $17.79
/pk 25, $0.71/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Size M8-1.25
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150902
- Zoro # G809557221
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M8-1.25 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
M8-1.25x 12.7 Brass, Long, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.063in (111206300)
- DEWALT 1" x 8" x 10" SDS+ Hammer Bit (DW5464)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-3/16" (1238SC)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 2-3/8" Dia. (GNH6-HEXF6-----)
- TUNGALOY On-Edge Threading Indexable Insert, PK10 (6737191)
- WALTER Insert Walter NTS for Threading NTS-ER-16 14NPT WXP20 (NTS-ER-16 14NPT WXP20)
- CARMEX Threading Insert, 16 IR 11.5 NPT BMA (16 IR 11.5 NPT BMA)
- WIDIA Indexable Drilling Insert, 120412, Carbide (TCF120412FPV34)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (SAT-750-12X)
- EMHART TEKNOLOGIES 6Pk Insert 1/2-13 6Pk (R1185-8)
- KYOCERA Threading Insert, 16 ERA60TF PR1115 Grade PVD Carbide (16ERA60TFPR1115)
- Spirol Threading Inserts