Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 25PK
Mfr # 150896
Zoro # G009557250
product price: $16.69
/pk 25, $0.67/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Size M6-1.0
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150896
- Zoro # G009557250
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M6-1.0 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
M6-1.0x 12.7 Brass, Long, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED 16 in L 1 1/2 in Cap. Alloy Steel Rapid Pipe Wrench (MW1 1/4)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 36mm (80815D)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 7 TPI, 0.022" Thick, Carbon Steel, Band Knife Series (93590-124W)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, BRGT (10582)
- ZORO SELECT BSP Repair Kit, 7/8-14, PK4 (88336)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-094-6X)
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- WIDIA Threading Insert, NTP, (NT2RK)
- EMHART TEKNOLOGIES 12Pk Insert 1/4-20 12Pk (R1185-4)
- WIDIA Threading Insert, NG, (NWC3R11E)
- Spirol Indexable Tools