Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 151055
Zoro # G809557177
product price: $9.39
/pk 50, $0.19/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Size #2-56
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151055
- Zoro # G809557177
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #2-56 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
2-56x 1/8 Brass, Short, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-000-110)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 24 1/2 in. Dr, 24 in L (SHA21124)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5224N)
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.100 In (513-504-10E)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 1/4" (IT-120250X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IAT-750-16X)
- WIDIA Threading Insert, NAS, (NAS3L6)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-500-14X)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- ZORO SELECT Left Hand Insert, 5/16-24, PK6 (83119LH)
- EMHART TEKNOLOGIES Pop Sheet Metal Inserts 1/4-20 (57825)
- Spirol Threading Inserts