Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150949
Zoro # G009557267
product price: $12.95
/pk 50, $0.26/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Size M2-0.4
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150949
- Zoro # G009557267
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M2-0.4 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
M2-0.4x 3.988 Brass, Long, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Striking Wrench, Straight, 1-1/2" (306 1.1/2AF)
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- M.A. FORD Cyclone Xd 5X Solid Double Margin Drill, 19/64 (CXDSR2969AP)
- DYNAMIC Tools 3/8" Dr SAE 7/16" Flex Head, Crow Foot Flare Nut Socket, Chrome (D008644)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Groove Width: 0.1280" (IAT-2000-8X)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- TOOL-FLO Insert, Thread, Tool, TNMC, 54, NV, AC3, PC300 (153000)
- MICRO 100 Quick Change Metric Threading Tool, Topping, 3.400 Mm Min Bore, 9.00 Mm Max (QTMT-050080-09)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- ZORO SELECT BSP Repair Kit, 1/4-19, PK12 (88331)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Shank Dia.: 3/8" (IT-3201000X)
- Spirol Indexable Tools