Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150847
Zoro # G809557269
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Material Brass
- Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spirol
- MFR # 150847
- Zoro # G809557269
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #10-32 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
10-32x 1/4 Brass, Short, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink, #4, OAL 4 In, 82 Deg. (24543)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92330)
- RIDGID Strap Wrench, #2, Aluminum (2)
- MILWAUKEE TOOL 3/8 in. Drive 17mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0117)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- ZORO SELECT BSW Repair Kit, 1/2-12, PK6 (83724)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1.800" (IT-3201800X)
- CARMEX Threading Insert, 22 ER 5 UN BMA (22 ER 5 UN BMA)
- Spirol Indexable Tools