Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150835
Zoro # G609557247
product price: $20.99
/pk 50, $0.42/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Material Brass
- Size M6-1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150835
- Zoro # G609557247
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M6-1.0 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
M6-1.0x 7.925 Brass, Short, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN REPLACEMENT HEAD F/TL12047 (TL12021)
- IDEAL Stm Std 10-22Ga Pop (45-292)
- PROTO 1/2 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J7421M)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 6-Point Socket (SHD03011)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16X)
- WIDIA Threading Insert, NT, (NT3LK)
- KIPP Threaded Insert Reinforced, Steel, M14X1, 5, M20X1, 5 (K0399.14X15)
- AVK Thread Conversion Kit, 1/4-20, UNC, 1 pcs. (AA271-420)
- WIDIA Indexable Drilling Insert, 070306, Carbide (TCF070306CPV34)
- WIDIA Threading Insert, NAS, (NAS3L6)
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 (83132LH)
- Spirol Indexable Tools