Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150834
Zoro # G209557210
product price: $16.99
/pk 50, $0.34/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Size M5-0.6
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150834
- Zoro # G209557210
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M5-0.6 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
M5-0.6x 6.35 Brass, Short, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILBAR Retaining Ring Pliers, 6-1/4In, Fixed (290R)
- WRIGHT TOOL Attachment 3/8" Drive Extension - 6 (3405)
- KNIPEX 8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 02 200 T BKA)
- DRILL AMERICA m8x1.5 HSS Metric Hand Tap (DWTSMT8X1.5)
- ZORO SELECT BSP Repair Kit, 7/8-14, PK4 (88336)
- EMHART TEKNOLOGIES Pop Sheet Metal Inserts 1/4-20 (57825)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 1/4" (IT-140250X)
- AVK Thread Adaption Kit, 1/4-20, UNC, 4 pcs. (AKPT420TAK)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" (IAT-1500-5X)
- TOOL-FLO Insert, Thread, TNMC, 43, NV, AC3, PC300, SC111 (141000)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1.800" (IT-3201800X)
- Spirol Indexable Tools