Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150832
Zoro # G909557183
product price: $12.69
/pk 50, $0.25/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Size M4-0.7
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150832
- Zoro # G909557183
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M4-0.7 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
M4-0.7x 4.699 Brass, Short, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT 1/2DR 7/8 6PT (PO5428H)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-10)
- COUNCIL TOOL McLeod Tool, 6 Teeth, 9 x 48 In, Ash (MT48 FSS)
- AMPCO SAFETY TOOLS 3/4 in Drive Impact Socket 1 5/8 in Size, Deep Socket, Natural (DWI-3/4D1-5/8)
- ZORO SELECT BSW Repair Kit, 5/8-11, PK6 (83729)
- CARMEX Threading Insert, 16 IR 16 UN BMA (16 IR 16 UN BMA)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Split Length: 0.275" (IAT-2000-6X)
- MICRO 100 Threading Tool, 0.1560 5/32 Min Bore, 0.500 1/2 Max (QITL-140500X)
- ZORO SELECT BSP Repair Kit, 1/8-28, 12pcs. (88310)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IAT-750-16X)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901000X)
- Spirol Indexable Tools