Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150829
Zoro # G609557216
product price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Size M3-0.5
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150829
- Zoro # G609557216
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M3-0.5 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
M3-0.5x 3.556 Brass, Short, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit (42-104)
- KODIAK CUTTING TOOLS 1/4-28 Standard Hand Tap Fractional (5502882)
- DRILL AMERICA 30.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD30.0MM)
- ROLATAPE Single Measuring Wheel, 24 In. L (RT312)
- CARMEX Threading Insert, 16 ER 10 UN BMA (16 ER 10 UN BMA)
- WALTER Insert Walter NTS for Threading NTS-ER-16 AG60 WXM20 (NTS-ER-16 AG60 WXM20)
- H & H INDUSTRIAL PRODUCTS M8 X 1.2 Wire Thread Inserts (1011-0244)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Projection: 0.0850" (IT-3601250X)
- KIPP Threaded Insert Standard, Steel, M12X1, 25, M16X1, 5 (K0398.12X125)
- WIDIA Threading Insert, NT, (NT3LK)
- AVK Thread Conversion Kit, 10-24, UNC, 2 pcs. (AAT202-1024)
- Spirol Indexable Tools