Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150825
Zoro # G509557187
product price: $20.99
/pk 50, $0.42/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Material Brass
- Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150825
- Zoro # G509557187
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | 1/4"-20 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
1/4-20x 5/16 Brass, Short, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0980)
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- EKLIND SAE Plain Ball Hex Key, 1/8" Tip Size, 4 3/4 in Long, 3/4 in Short (19308)
- WRIGHT TOOL Spinner 3/8" Drive Spinner w/Wheel Grip (3431)
- AVK Thread Conversion Kit, 8-32, UNC, 2 pcs. (AAT202-832)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Max. Bore Depth: 1/4" (IT-160250X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Thread Size: 56-72 (IT-050150X)
- WIDIA Threading Insert, NG, (NWC3R11E)
- AVK Thread Conversion Kit, 1/4-20, UNC, 1 pcs. (AA271-420)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- WIDIA Top Notch Threading Insert (3607826)
- Spirol Indexable Tools