Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150822
Zoro # G809557191
product price: $9.45
/pk 50, $0.19/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Size #8-32
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150822
- Zoro # G809557191
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #8-32 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
8-32x .185 Brass, Short, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 9" L x General Purpose Cutting Reciprocating Saw Blade (20372960R5)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-5/8" 6 pt SAE Socket, 6 Points (DW-1/2D1-5/8)
- BETA Hexagon Hand Socket, 21mm (009200021)
- GEARWRENCH 3/8" Drive Hex Bit Metric Socket 10mm (80431)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Offset: 0.023" (ITL-180350X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Max. Bore Depth: 3/4" (IT-230750X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- KIPP Threaded Insert Reinforced, Steel, M16, M22X1, 5 (K0399.16)
- AVK Thread Conversion Kit, 3/8-16, UNC, 1 pcs. (AA271-616)
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- WIDIA Threading Insert, NAS, (NAS3L6)
- Spirol Threading Inserts