Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150820
Zoro # G109557259
product price: $11.59
/pk 50, $0.23/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Size #6-32
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150820
- Zoro # G109557259
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #6-32 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
6-32x .150 Brass, Short, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Drain Maintainer, 40 lb., Drum, Powder (167034)
- EREM ESD Ergo Tweezer, Fine, 4 3/4 In (EOOSA)
- WESTWARD 3/8 in Drive, 14mm Hex Metric Socket, 6 Points (53YT57)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M02)
- WIDIA Threading Insert, NTP, (NA3L4)
- ZORO SELECT Left Hand Insert, 1/4-28, 6pcs. (82117LH)
- KIPP Threaded Insert Standard, Steel, M12X1, 25, M16X1, 5 (K0398.12X125)
- WIDIA Threading Insert, NT, (NTP2L)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Shank Dia.: 3/16" (IT-160750X)
- AVK Thread Conversion Kit, M10 x 1.50, 1 pcs. (AA271-1015)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Max. Bore Depth: 1/2" (IT-180500X)
- Spirol Threading Inserts