Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150819
Zoro # G409557232
product price: $10.25
/pk 50, $0.21/ea
$10.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Material Brass
- Size #4-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150819
- Zoro # G409557232
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #4-40 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
4-40x .140 Brass, Short, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 13/16 in. Magnetic Spark Plug Socket (48-22-9554)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 3 17/64 in Long, 1/4 in Short (54TU41)
- DREMEL Routing Bit 1/4In Straight (654)
- OX TOOLS Pro External Corner Trowel - Small 1" x 2-1/2" (26 x 65mm) (OX-P015305)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-500-14X)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Finish: AlTiN (LTR-312-20X)
- ZORO SELECT BSP Repair Kit, 3/4-14, 4pcs. (88315)
- ZORO SELECT Left Hand Insert, 1/2-20, PK4 (83126LH)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 1-1/4" (IAT-1250-12X)
- EMHART TEKNOLOGIES 6Pk Insert 1/2-13 6Pk (R1185-8)
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 (83132LH)
- Spirol Indexable Tools