Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150422
Zoro # G109557174
product price: $21.55
/pk 50, $0.43/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Material Brass
- Size M5-0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150422
- Zoro # G109557174
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M5-0.6 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
M5-0.6x 9.525 Brass, Long, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Taping Knife, Flexible, 12", SS (09343)
- IRWIN Auger Bits, 1/4in Bit Size, Length 7.5in (49904)
- HOUGEN Spindle Adapter for 10901/02/04 Mag Drills (01829)
- CRAFTSMAN HVAC Long cut Tin Snips, 3 (CMHT73564)
- WIDIA Threading Insert, NTK, (NT2R)
- CARMEX Threading Insert, 08 IR 32 UN BMA (08 IR 32 UN BMA)
- WIDIA Top Notch Threading Insert (3607826)
- TOOL-FLO Insert, Thread, TNMC, 43, NV, AC3, PC300, SC111 (141000)
- WIDIA Threading Insert, NA, (NAS3L8)
- CARMEX Threading Insert, 11 IR A60 BMA (11 IR A60 BMA)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- Spirol Indexable Tools