Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150421
Zoro # G209557241
product price: $17.49
/pk 50, $0.35/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Size M4-0.7
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150421
- Zoro # G209557241
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M4-0.7 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
M4-0.7x 8.154 Brass, Long, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Self-retracting cutter L.174 mm (77621002)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4R-5PK)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- WERA Adjustable Wrench, Steel, Ergonomic, XXL (05020102001)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 1/4" (IT-120250X)
- CARMEX Threading Insert, 11 IR A60 BMA (11 IR A60 BMA)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Max. Bore Depth: 3/4" (IT-230750X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia (IT-2001000X)
- WIDIA Threading Insert, NG, (NWC3R11E)
- CARMEX Threading Insert, 16 ER 14 UN BMA (16 ER 14 UN BMA)
- Spirol Threading Inserts