Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150419
Zoro # G909557237
product price: $13.79
/pk 50, $0.28/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Size M3-0.5
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150419
- Zoro # G909557237
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M3-0.5 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
M3-0.5x 5.741 Brass, Long, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1976200)
- WRIGHT TOOL 3/8" Drive SAE, 9 pcs (300)
- A2Z SCILAB Watch Jewelery Repair Tweezers #4 Fine Point Forceps Fenestrated Grip (A2Z-ZR271)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Impact Socket (SID13221)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-094-6X)
- WIDIA Threading Insert, 3ER, Triangle (3ER15ISO)
- DORIAN Indexable Thread Turning Insert (06IL-A60-DVK10)
- WIDIA Indexable Drilling Insert, 070306, Carbide (TCF070306CPV34)
- KIPP Threaded Insert Self-Tapping W. Cutting Bore, Form:B, M08, L=16, Steel Electro Zinc-Plated (K1538.08)
- WIDIA Threading Insert, NT, (NT3RK)
- ZORO SELECT BSP Repair Kit, 7/8-14, PK4 (88336)
- Spirol Threading Inserts