Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150415
Zoro # G609557261
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Size #10-32
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spirol
- MFR # 150415
- Zoro # G609557261
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #10-32 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
10-32x 3/8 Brass, Long, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Combo Reversible Ratcheting Wrench 15 mm-12 Point (JSCVM15T)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Extensions w.wobble-drive L.356 mm d.11, 6 mm (11010024)
- BOSCH Finish Sander, 3.4A, Soft Grip, 3/32 in.dia (OS50VC)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 54090 (54090)
- ZORO SELECT BSF Repair Kit, 3/4-12, 4pcs. (82632)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Thread Size: 56-72 (IT-050150X)
- H & H INDUSTRIAL PRODUCTS M6 X 1.0 Wire Thread Inserts (1011-0242)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Groove Width: 0.1280" (IAT-2000-8X)
- EMHART TEKNOLOGIES 12Pk Insert 1/4-20 12Pk (R1185-4)
- KIPP Threaded Insert Reinforced, Steel, M12X1, 25, M18X1, 5 (K0399.12X125)
- KIPP Threaded Insert Reinforced, Steel, M10, M16X1, 5 (K0399.10)
- Spirol Threading Inserts