Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150413
Zoro # G509557217
product price: $17.35
/pk 50, $0.35/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Size #8-32
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150413
- Zoro # G509557217
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #8-32 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
8-32x .321 Brass, Long, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (62-726)
- KNIPEX Automatic Wire Strippers, 8" Self-Adusti (12 40 200)
- MAKITA Impact XPS Impact Bit Set, 60 pcs (E-01644)
- DRILL AMERICA 3MT Taper Shank #6 Jacobs Taper Chuck Arbor (DEWA0306)
- AVK Thread Conversion Kit, M10 x 1.50, 1 pcs. (AA271-1015)
- WIDIA Threading Insert, NG, (NWC3R11E)
- H & H INDUSTRIAL PRODUCTS M8 X 1.2 Wire Thread Inserts (1011-0244)
- WIDIA Threading Insert, NT, (NTP2R)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-187-12X)
- WIDIA Threading Insert, NTP, (NA3L4)
- WIDIA Threading Insert, NA, (NT1L)
- Spirol Indexable Tools