Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 50PK
Mfr # 150411
Zoro # G809557238
product price: $12.89
/pk 50, $0.26/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Material Brass
- Size #4-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150411
- Zoro # G809557238
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #4-40 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
4-40x .226 Brass, Long, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #30 (C23184)
- PROTO Anti-Vibe® Ball Pein Hammer - 8 oz. (J1308AVP)
- CAPRI TOOLS 11/16 in x 13/16 in 0-Degree Offset Extra-Long Box End Wrench (CP11800-111316)
- WESTWARD NutDriverSet, 1/4", 5/16", 3/8", 7/16"Hex (38RV62)
- AVK Thread Conversion Kit, 3/8-16, UNC, 1 pcs. (AA271-616)
- H & H INDUSTRIAL PRODUCTS 1/4-20 Wire Thread Inserts (1011-0251)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Thread Size: 56-72 (IT-050150X)
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- CARMEX Threading Insert, 16 IR 11.5 NPT BMA (16 IR 11.5 NPT BMA)
- KIPP Threaded Insert Self-Tapping, W. Cutting Bore, M08, L=9, Stainless Steel (K0979.108)
- EMHART TEKNOLOGIES 12Pk Insert 1/4-20 12Pk (R1185-4)
- Spirol Threading Inserts