Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 25PK
Mfr # 151054
Zoro # G309557257
product price: $5.15
/pk 25, $0.21/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Material Brass
- Size M2.5-0.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151054
- Zoro # G309557257
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M2.5-0.45 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
M2.5-0.45x 3.556 Brass, Short, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 6 FL, 110 Deg, 1 1/4, Co, TiN (55592-TiN)
- IDEAL Kinetic T-Strip, 8-16 Awg Str (45-718)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 22mm (84580N)
- ROTHENBERGER Cutter Wheel for 2Se/50R/4Se (04510)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" (IAT-1500-5X)
- ZORO SELECT Left Hand Insert, 7/16-20, 4pcs. (82123LH)
- ZORO SELECT BSW Repair Kit, 1/2-12, PK6 (83724)
- AVK Thread Conversion Kit, 5/16-18, UNC, 2 pcs. (AAT202-518)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Shank Dia.: 3/8" (IT-3201000X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- Spirol Indexable Tools