Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 25PK
Mfr # 150989
Zoro # G409557270
product price: $6.89
/pk 25, $0.28/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Size M2.5-0.45
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150989
- Zoro # G409557270
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M2.5-0.45 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
M2.5-0.45x 5.741 Brass, Long, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mixing Paddle, w/o Holes, Blue, 6 x 13 In (67773)
- TEKTON 1/4 Inch x 6-1/2 Inch 50-Degree Mini Pry Bar (LRD84101)
- CMT Precision Collet, ER-32, D1/4" (184.065.00)
- OEMTOOLS 3 Piece Socket Tray Metric (22211)
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- H & H INDUSTRIAL PRODUCTS M8 X 1.2 Wire Thread Inserts (1011-0244)
- H & H INDUSTRIAL PRODUCTS 1/2-20 Wire Thread Inserts (1011-0260)
- WIDIA Threading Insert, NT, (NTP2R)
- CARMEX Threading Insert, 16 ER 14 UN BMA (16 ER 14 UN BMA)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901250X)
- AVK Thread Conversion Kit, 3/8-16, UNC, 1 pcs. (AA271-616)
- Spirol Threading Inserts