Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 25PK
Mfr # 150830
Zoro # G709557178
product price: $5.79
/pk 25, $0.23/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Material Brass
- Size M3.5-0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150830
- Zoro # G709557178
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M3.5-0.6 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
M3.5-0.6x 3.81 Brass, Short, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET Deep Socket, Black Phosphate (49-66-7006)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (80210D2B72415)
- DREMEL 120V 1.2 A Variable-Speed Corded Rotary Tool Kit (3000-1/24)
- KO-KEN Bit TORX T45 75mm 7/16 Hex Drive (183T.75-T45)
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- EMHART TEKNOLOGIES Pop Sheet Metal Inserts 1/4-20 (57825)
- AVK Thread Conversion Kit, 5/16-18, UNC, 1 pcs. (AA271-518)
- KYOCERA Threading Insert, 16 ER16UN TC60 Grade Uncoated Cermet (16ER16UNTC60)
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- CARMEX Threading Insert, 06 IR 28 UN BMA (06 IR 28 UN BMA)
- CARMEX Threading Insert, 16 IR 11.5 NPT BMA (16 IR 11.5 NPT BMA)
- Spirol Threading Inserts