Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 25PK
Mfr # 150424
Zoro # G909557190
product price: $17.79
/pk 25, $0.71/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Material Brass
- Size M8-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150424
- Zoro # G909557190
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M8-1.25 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
M8-1.25x 12.7 Brass, Long, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 Piece Plier Set Dipped Handle (53JW91)
- DYNAMIC Tools 16" Pinch Bar, .98 Width Of Cut (D056016)
- BOSCH , #2, PK15 (P2115TCB)
- OSG Spiral Point Tap, 7/16"-20, Plug, UNF, 3 Flutes, Oxide (2887001)
- ZORO SELECT Left Hand Insert, 3/8-24, 6pcs. (82121LH)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Thread Size: 11-28 (IT-3601800X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-400-16X)
- KYOCERA Threading Insert, 16 ER16UN TC60 Grade Uncoated Cermet (16ER16UNTC60)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.064" (IAT-1500-8X)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- Spirol Threading Inserts