Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 25PK
Mfr # 150423
Zoro # G309557196
product price: $16.69
/pk 25, $0.67/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Material Brass
- Size M6-1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150423
- Zoro # G309557196
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M6-1.0 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
M6-1.0x 12.7 Brass, Long, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25mm/0-1" Digital Thickness Gage (2140-8110)
- DRILL AMERICA 1/2" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/2)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, TiCN (203-001172)
- WALTER Jobber Drill, 17/32", Carbide, A6489DPP-17/32IN (A6489DPP-17/32IN)
- WALTER Insert Walter NTS for Threading NTS-ER-22 N60 WXP20 (NTS-ER-22 N60 WXP20)
- CARMEX Threading Insert, 16 ER 32 UN BMA (16 ER 32 UN BMA)
- MILWAUKEE TOOL Threading Jaw Inserts, PK6 (49-16-5104)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 1/4" (IT-120250X)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-187-12X)
- WIDIA Threading Insert, NTP, (NT2RK)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- Spirol Threading Inserts