Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 25PK
Mfr # 150420
Zoro # G709557208
product price: $7.89
/pk 25, $0.32/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Size M3.5-0.6
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150420
- Zoro # G709557208
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M3.5-0.6 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
M3.5-0.6x 7.138 Brass, Long, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket TORXPLUS 25IP 50mm 3/8 Sq. Drive (3025.50-25IP)
- ZIRCONRPORATION StudSensor I65 OneStep (61961)
- K-TOOL INTERNATIONAL Needle Nose Pliers Set, 3 pcs. (KTI-51103)
- KRAFT TOOL Economy All Steel Mortar Pan (BC212E)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-8X)
- SUMITOMO Insert Drill, Carbide, Indexable (WDXT094008-G-ACP300)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-500-14X)
- AVK Thread Conversion Kit, M6 x 1.0, 1 pcs. (AA271-610)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Thread Size: 56-72 (IT-050150X)
- Spirol Indexable Tools