Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 25PK
Mfr # 150416
Zoro # G409557225
product price: $16.69
/pk 25, $0.67/ea
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Material Brass
- Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150416
- Zoro # G409557225
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | 1/4"-20 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
1/4-20x 1/2 Brass, Long, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #16 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD16VS)
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421018)
- ZORO SELECT Adjustable Handle, 2.36" L, 5/16-18 Thread (MA-27455)
- CHICAGO-LATROBE Screw Extractor/Cobalt Jobber Dril 12pc Set 800 C/L #1-#6 Extractors; 5/64, 7/64, 5/32, 1/4, 17/64 Drill (65043)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Max. Bore Depth: 1/2" (IT-180500X)
- CARMEX Threading Insert, 16 IR 8 ACME BMA (16 IR 8 ACME BMA)
- H & H INDUSTRIAL PRODUCTS M10 X 1.5 Wire Thread Inserts (1011-0246)
- WIDIA Threading Insert, NA, (NT1L)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Max. Bore Depth: 3/4" (IT-230750X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.060" (IAT-2000-10X)
- Spirol Indexable Tools