Shop All Threading Inserts
Spirol
Pt#, Series 19. Straight Hole - no flange Brass Insert, 10PK
Mfr # 150414
Zoro # G309557189
product price: $4.89
/pk 10, $0.49/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - no flange
- Size #10-24
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150414
- Zoro # G309557189
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #10-24 |
Details
Style | Straight Hole - no flange |
Material | Brass |
Description
10-24x 3/8 Brass, Long, Straight Hole - no flange Insert, Series 19
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 50 Piece 1/4" and 3/8" Drive 6 & 12 Point SAE/Metric Mechanics Tool Set (CSWS13C)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Stub ALTIN Coated (5433681)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 7/8" (CIMS11N)
- GEARWRENCH 11 Piece 3/8" Drive 6 Point Deep SAE Socket Set (80555)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Shank Dia.: 3/16" (IT-160750X)
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 (83132LH)
- WIDIA Threading Insert, NTP, (NA3L4)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- WIDIA Threading Insert, NT, (NT2L)
- WIDIA Threading Insert, NTP, (NT3R)
- Spirol Threading Inserts