Shop All Threading Inserts
Spirol
Pt#, Series 10. Self-tapping Brass Insert, 10PK
Mfr # 151341
Zoro # G309557271
product price: $7.35
/pk 10, $0.74/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Self-tapping
- Material Brass
- Size M6-1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151341
- Zoro # G309557271
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M6-1.0 |
Details
Style | Self-tapping |
Material | Brass |
Description
M6-1.0x 7/16 Brass, Self-tapping Insert, Series 10
- •Self-Tapping Inserts are available in Series 10 which is a Thread Forming Insert for soft, flexible thermoplastics
- •Self-Tapping Inserts provide the best pull-out resistance for a post-mold installed Insert. The threads are designed with a thin profile to minimize inducing stress into the plastic and a relative coarse pitch to provide the maximum plastic shear surface to resist pull-out.
- •Installation torque is not a problem in that tightening increases the friction between the plastic and threads, and the larger diameter of the external Insert thread increases the frictional surface. Back-out torque performance relies totally on the greater surface area of the external Insert thread and the tension between the threads and plastic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Pencil, Carpenter, Pk12 (CPB-12)
- CHICAGO CUTLERY Knife Set Ss/Wood 15Pc (1134513)
- GEDORE Open Ended Wrench, 46mm (894 46)
- BOSCH Oscillating Blade Set, Gnrl Purpose (OSL005C)
- WIDIA Threading Insert, NT, (NT2RK)
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.060" (IAT-2000-10X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" (IAT-1500-5X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Split Length: 0.275" (IAT-2000-6X)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- CARMEX Threading Insert, 16 ER 8 ST ACME BMA (16 ER 8 ST ACME BMA)
- Spirol Indexable Tools