Shop All Threading Inserts
Spirol
Pt#, Series 10. Self-tapping Brass Insert, 10PK
Mfr # 151338
Zoro # G709557239
product price: $5.79
/pk 10, $0.58/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Self-tapping
- Material Brass
- Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151338
- Zoro # G709557239
- Country of Origin Mexico
- Category Threading Inserts
Dimensions
Size | #10-32 |
Details
Style | Self-tapping |
Material | Brass |
Description
10-32x 3/8 Brass, Self-tapping Insert, Series 10
- •Self-Tapping Inserts are available in Series 10 which is a Thread Forming Insert for soft, flexible thermoplastics
- •Self-Tapping Inserts provide the best pull-out resistance for a post-mold installed Insert. The threads are designed with a thin profile to minimize inducing stress into the plastic and a relative coarse pitch to provide the maximum plastic shear surface to resist pull-out.
- •Installation torque is not a problem in that tightening increases the friction between the plastic and threads, and the larger diameter of the external Insert thread increases the frictional surface. Back-out torque performance relies totally on the greater surface area of the external Insert thread and the tension between the threads and plastic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 12 Points (80486)
- PRO-GRADE TOOLS Ball Pein Hammer, 24 oz. (15624)
- KEO ZErO Flute Set 60 deg 5/16" - 1" 5 pcs CO (53509)
- ZORO SELECT Spade Drill, Size 9/64 in. (400-001021)
- MICRO 100 Threading Tool, 0.200" Min Bore dia (IT-2001000X)
- WIDIA Top Notch Threading Insert (3607826)
- CARMEX Threading Insert, 16 IR 11.5 NPT BMA (16 IR 11.5 NPT BMA)
- CARMEX Threading Insert, 06 IR 28 UN BMA (06 IR 28 UN BMA)
- AVK Thread Conversion Kit, M8 x 1.25, 1 pcs. (AA271-8125)
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Shank Dia.: 3/16" (IT-160750X)
- Spirol Indexable Tools