Shop All Threading Inserts
Spirol
Pt#, Series 10. Self-tapping Brass Insert, 10PK
Mfr # 151337
Zoro # G109557181
product price: $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Self-tapping
- Material Brass
- Size #10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151337
- Zoro # G109557181
- Country of Origin Mexico
- Category Threading Inserts
Dimensions
Size | #10-24 |
Details
Style | Self-tapping |
Material | Brass |
Description
10-24x 3/8 Brass, Self-tapping Insert, Series 10
- •Self-Tapping Inserts are available in Series 10 which is a Thread Forming Insert for soft, flexible thermoplastics
- •Self-Tapping Inserts provide the best pull-out resistance for a post-mold installed Insert. The threads are designed with a thin profile to minimize inducing stress into the plastic and a relative coarse pitch to provide the maximum plastic shear surface to resist pull-out.
- •Installation torque is not a problem in that tightening increases the friction between the plastic and threads, and the larger diameter of the external Insert thread increases the frictional surface. Back-out torque performance relies totally on the greater surface area of the external Insert thread and the tension between the threads and plastic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nutsetter, 1/4" Hex, 65mm L, Steel, PK3 (1VXN2)
- WESTWARD Magnetic I Beam Level, 48 In, End Caps (4MRV9)
- WESTWARD 1/4 in Drive Impact Socket 9 mm Size 6 pt Deep Depth, Black Oxide (4LXY3)
- AMPCO SAFETY TOOLS Non-Sparking Phillips Screwdriver #0 Round (S-1098)
- WIDIA Threading Insert, NT, (NTF2R)
- MICRO 100 Threading Tool, 0.200" Min Bore dia (IT-2001000X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia (IT-2301000X)
- AVK Thread Conversion Kit, 1/4-28, UNC, 2 pcs. (AAT202-428)
- WALTER Insert Walter NTS for Threading NTS-ER-16 AG60 WXP20 (NTS-ER-16 AG60 WXP20)
- CARMEX Threading Insert, 16 ER A60 BMA (16 ER A60 BMA)
- WIDIA Indexable Drilling Insert, 120412, Carbide (TCF120412FPV36)
- Spirol Threading Inserts