Shop All Threading Inserts
Spirol
Pt#, Series 10. Self-tapping Brass Insert, 10PK
Mfr # 151335
Zoro # G109557198
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Self-tapping
- Size #8-32
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spirol
- MFR # 151335
- Zoro # G109557198
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #8-32 |
Details
Style | Self-tapping |
Material | Brass |
Description
8-32x 5/16 Brass, Self-tapping Insert, Series 10
- •Self-Tapping Inserts are available in Series 10 which is a Thread Forming Insert for soft, flexible thermoplastics
- •Self-Tapping Inserts provide the best pull-out resistance for a post-mold installed Insert. The threads are designed with a thin profile to minimize inducing stress into the plastic and a relative coarse pitch to provide the maximum plastic shear surface to resist pull-out.
- •Installation torque is not a problem in that tightening increases the friction between the plastic and threads, and the larger diameter of the external Insert thread increases the frictional surface. Back-out torque performance relies totally on the greater surface area of the external Insert thread and the tension between the threads and plastic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 M10X30 Zinc, Black Satin, Comp: Stainless Steel (K0117.2101X30)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE De (CMMT43572)
- STANLEY STANLEY 30FT CONTROL LOCK TAPE (STHT37245)
- BETA Two Leg Puyller w/5 Extractor (015450011)
- WIDIA Threading Insert, NT, (NT2L)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901000X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Thread Size: 27-56 (IT-160400X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.064" (IAT-1500-8X)
- AVK Thread Conversion Kit, 1/4-20, UNC, 2 pcs. (AAT202-420)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- Spirol Threading Inserts