Shop All Threading Inserts
Spirol
Pt#, Series 10. Self-tapping Brass Insert, 10PK
Mfr # 151334
Zoro # G209557173
product price: $4.45
/pk 10, $0.45/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Self-tapping
- Material Brass
- Size M3.5-0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151334
- Zoro # G209557173
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M3.5-0.6 |
Details
Style | Self-tapping |
Material | Brass |
Description
M3.5-0.6x 9/32 Brass, Self-tapping Insert, Series 10
- •Self-Tapping Inserts are available in Series 10 which is a Thread Forming Insert for soft, flexible thermoplastics
- •Self-Tapping Inserts provide the best pull-out resistance for a post-mold installed Insert. The threads are designed with a thin profile to minimize inducing stress into the plastic and a relative coarse pitch to provide the maximum plastic shear surface to resist pull-out.
- •Installation torque is not a problem in that tightening increases the friction between the plastic and threads, and the larger diameter of the external Insert thread increases the frictional surface. Back-out torque performance relies totally on the greater surface area of the external Insert thread and the tension between the threads and plastic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 44263 3/8" Asimeto Dovetail Stem Set (7500311)
- IRWIN 25 Pc. Metric Tap AND Hex Die Set (97311)
- FULLERTON TOOL 4-Flute - 30° Helix - 3200 GP End Mills, TIN, RH Spiral, Square, Standard, 1/2 (32334)
- CENTURY DRILL & TOOL 1/2" Jobber Length Drill Bit (22332)
- CARMEX Threading Insert, 16 IR 32 UN BMA (16 IR 32 UN BMA)
- H & H INDUSTRIAL PRODUCTS 7/16-14 Wire Thread Inserts (1011-0257)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 1/4" (IT-140250X)
- ZORO SELECT BSP Repair Kit, 3/4-14, PK4 (88335)
- CARMEX Threading Insert, 08 IR 27 NPT BMA (08 IR 27 NPT BMA)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- WIDIA Threading Insert, NT, (NTF2R)
- Spirol Indexable Tools