Shop All Threading Inserts
Spirol
Pt#, Series 10. Self-tapping Brass Insert, 10PK
Mfr # 151332
Zoro # G309557233
product price: $4.29
/pk 10, $0.43/ea
Sold in multiples of 3 for $12.87
$12.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Self-tapping
- Size M3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151332
- Zoro # G309557233
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M3 |
Details
Style | Self-tapping |
Material | Brass |
Description
M3x 1/4 Brass, Self-tapping Insert, Series 10
- •Self-Tapping Inserts are available in Series 10 which is a Thread Forming Insert for soft, flexible thermoplastics
- •Self-Tapping Inserts provide the best pull-out resistance for a post-mold installed Insert. The threads are designed with a thin profile to minimize inducing stress into the plastic and a relative coarse pitch to provide the maximum plastic shear surface to resist pull-out.
- •Installation torque is not a problem in that tightening increases the friction between the plastic and threads, and the larger diameter of the external Insert thread increases the frictional surface. Back-out torque performance relies totally on the greater surface area of the external Insert thread and the tension between the threads and plastic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Set 9 Prohold Ball End Screwdrivers (74699)
- STARRETT Band Saw Blade, 9 ft. 7" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99206-09-07)
- PROTO 3/4 in Drive, 1-7/16 in 12 pt SAE Socket, 12 Points (J07523T)
- WILLIAMS 1/2" Drive, 25/32" SAE Socket, 12 Points (SD-1225)
- KYOCERA Threading Insert, 16 ER150ISOTF PR1115 Grade PVD Carbide (16ER150ISOTFPR1115)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Thread Size: 20-48 (IT-230600X)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 1/4" (IT-140250X)
- H & H INDUSTRIAL PRODUCTS M6 X 1.0 Wire Thread Inserts (1011-0242)
- MILWAUKEE TOOL Threading Jaw Inserts, 1" H, 1" W, 1 1/2" L (49-16-5102)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-187-12X)
- Spirol Indexable Tools