Shop All Round Spacers
Spirol
Pipe Spacer, 3/8 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/4 in Overall Lg
Mfr # CL200-375-0750Z3
Zoro # G800443677
product price: $0.99
/ea
Sold in multiples of 27 for $26.73
$26.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 3/8 in
- Material High Carbon Steel
- Finish Zinc Clear Trivalent
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # CL200-375-0750Z3
- Zoro # G800443677
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | 3/8 in |
Overall Length | 3/4 in |
Inside Diameter | 3/8 in |
Outside Diameter | .563" (9/16) |
Panel Hole Size | .552"-.556" |
Details
Item | Pipe Spacer |
System of Measurement | Inch |
Material | High Carbon Steel |
Finish | Zinc Clear Trivalent |
Description
Pipe Spacers. Compression Limiter 3/8 x 3/4 HCS Z3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M51000.060.0070)
- PERFORMANCE TOOL 560-Pc Cotter Pin Assortment Hdwr Kit-Cotter, W5205 (W5205)
- SIMPSON STRONG-TIE 25PK 15 SDS WD Screw (SDS25112-R25)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 6 Inserts (33146)
- SPIROL Pipe Spacer, 5/16 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/8 in Overall Lg (CL200-312-0375Z3)
- SPIROL Spacer SD, 1/4", x 3/4", LCS ZN, 1/4 in Screw Size, Zinc Plated Low Carbon Steel, 3/4 in Overall Lg (SP100-250-0750Z)
- NEWPORT FASTENERS Round Spacer, #8 Screw Size, Plain Aluminum, 15/16 in Overall Lg, 0.166 in Inside Dia (507008)
- ZORO SELECT Round Spacer, Plain Aluminum, 13/16 in Overall Lg, #10 Inside Dia (371310RSA)
- NEWPORT FASTENERS Round Spacer, #10 Screw Size, Plain Aluminum, 1-1/8 in Overall Lg (501810RSA)
- ZORO SELECT Round Spacer, #14 Screw Size, Aluminum, 5/16 in Overall Lg (500514RSA)
- ZORO SELECT Round Spacer, Natural Nylon, 9/16 in Overall Lg, #10 Inside Dia (500910RSN)
- Spirol Round Spacers