Shop All Dowel Pins
Spirol
Dowel Pin Ground Hollow, M8 x 12mm, LCS PL
Mfr # DOWGHM-080-012
Zoro # G9092380
product price: $0.65
/ea
Sold in multiples of 60 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dowel Pin Type Dowel Pin Ground and Hollow
- Basic Material Low Carbon Steel
- Fastener Finish Plain
- Nominal Diameter M10.310
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # DOWGHM-080-012
- Zoro # G9092380
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | M10.310 |
Fastener Length | 12 mm |
Overall Length | M12.00 |
Details
Pin Item | Dowel Pin |
System of Measurement | Metric |
Dowel Pin Type | Dowel Pin Ground and Hollow |
Basic Material | Low Carbon Steel |
Fastener Finish | Plain |
Item | Dowel Pin Ground Hollow,M8 x 12mm,LCS PL |
Description
Dowel Pin Ground Hollow,M8 x 12mm,LCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0550)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 5 PK (FHS1XX0835-005P1)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07400.030.0020)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79351)
- SPIROL Dowel Pin Ground Hollow, M10x20mm, LCS PL (DOWGHM-100-020)
- SPIROL Dowel Pin Ground Hollow, M12x24mm, LCS PL (DOWGHM-120-024)
- SPIROL Dowel Bushing, 3/8" x 3/4", CS ZN (DB100-375-0750Z)
- ZORO SELECT Pin, Stainless Steel A2, 6mm dia., PK5 (M51580.060.0060)
- NEWPORT FASTENERS 3/8 x 3" Oversized Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINOSD030030P)
- ZORO SELECT Dowel Pin, 316 SS, Plain, 3/8in.dia., PK5 (U55580.037.0150)
- ZORO SELECT Pin, Steel, 3mm dia., PK25 (M39070.030.0028)
- Spirol Dowel Pins