Shop All Dowel Pins
Spirol
Dowel Bushing, 1/4" x 1/2", CS ZN
Mfr # DB100-250-0500Z
Zoro # G9091875
product price: $0.28
/ea
Sold in multiples of 90 for $25.20
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Bushing
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # DB100-250-0500Z
- Zoro # G9091875
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | .330" |
Fastener Length | 1/2 in |
Overall Length | .500" (1/2) |
Details
Pin Item | Dowel Bushing |
System of Measurement | Inch |
Dowel Pin Type | Dowel Bushing |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Plate |
Rockwell Hardness | HV 420-545 |
Item | Dowel Bushing,1/4" x 1/2",CS Zinc |
Description
Dowel Bushing,1/4 In. x 1/2 In.,CS Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Nylon, 20 mm L, 10 PK (50M100150J020)
- DAGGERZ Dagger-Con Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, DAGGER-GUARD BLUE, 2500 PK (CONHB*14114)
- ZORO SELECT Wood Screw, #5, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.012.0100)
- ZORO SELECT M3-0.50 x 6 mm Slotted Pan Machine Screw, Plain Brass, 50 PK (M48040.030.0006)
- SPIROL Dowel Bushing, 3/8" x 3/4", CS ZN (DB100-375-0750Z)
- SPIROL Dowel Pin Ground Hollow, M8 x 12mm, LCS PL (DOWGHM-080-012)
- SPIROL Dowel Pin Ground Hollow, M10x20mm, LCS PL (DOWGHM-100-020)
- SPIROL Dowel Pin Ground Hollow, M12x24mm, LCS PL (DOWGHM-120-024)
- ZORO SELECT Pin, Steel, 5mm dia., PK25 (M39070.050.0030)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39080.025.0175)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0004)
- Spirol Dowel Pins