Shop All Dowel Pins
Spirol
Dowel Bushing 1/4 x 1 CS ZN
Mfr # DB100-250-1000Z
Zoro # G000417805
product price: $0.38
/ea
Sold in multiples of 75 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Bushing
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # DB100-250-1000Z
- Zoro # G000417805
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | .330" |
Fastener Length | 1 in |
Overall Length | 1.000" (1) |
Details
Pin Item | Dowel Bushing |
System of Measurement | Inch |
Dowel Pin Type | Dowel Bushing |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Plate |
Rockwell Hardness | HV 420-545 |
Description
Special Slotted Pins. Dowel Bushing 1/4 x 1 CS ZN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 40mm, PK50 (M07820.120.0040)
- ZORO SELECT Jam Nut, 1/4"-20, Carbon Steel, Grade A, Zinc Plated, 5/32 in Ht, 100 PK (U11360.025.0001)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 1 in Length, 10 PK (74043)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/2"-13-3/4"-10, Steel (EZ-329-8)
- SPIROL Dowel Bushing, 3/8" x 3/4", CS ZN (DB100-375-0750Z)
- SPIROL Dowel Pin Ground Hollow, M10x20mm, LCS PL (DOWGHM-100-020)
- SPIROL Dowel Pin Ground Hollow, M12x24mm, LCS PL (DOWGHM-120-024)
- SPIROL Dowel Pin Ground Hollow, M8 x 12mm, LCS PL (DOWGHM-080-012)
- ZORO SELECT Dowel Pin, Steel, Plain, 7/8in.dia., 5in.L (U39070.087.0500)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 1/2in.dia., PK5 (U51580.050.0125)
- AMPG Dowel Pin Stock, 1/2X12, Alloy Steel (PIN12550)
- Spirol Dowel Pins