Shop All Dowel Pins
Spirol
Dowel Bushing, 1/2" x 1-1/4", CS ZN
Mfr # DB100-500-1250Z
Zoro # G9091979
product price: $0.99
/ea
Sold in multiples of 18 for $17.82
$17.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Bushing
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # DB100-500-1250Z
- Zoro # G9091979
- Country of Origin Canada
- Category Dowel Pins
Dimensions
Nominal Diameter | .645" |
Fastener Length | 1 1/4 in |
Overall Length | 1.250" (1-1/4) |
Details
Pin Item | Dowel Bushing |
System of Measurement | Inch |
Dowel Pin Type | Dowel Bushing |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Plate |
Rockwell Hardness | HV 420-545 |
Item | Dowel Bushing,1/2" x 1-1/4",CS Zinc |
Description
Dowel Bushing,1/2 In. x 1-1/4 In.,CS Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive (21504)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Plain Finish, 10 PK (1575)
- L.H. DOTTIE Eye Bolt 1/4''-20, 2 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB5)
- MIDWEST FASTENER Lag Screw, 1/2 in, 5 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 25 PK (05598)
- SPIROL Dowel Pin Ground Hollow, M8 x 12mm, LCS PL (DOWGHM-080-012)
- SPIROL Dowel Pin Ground Hollow, M12x24mm, LCS PL (DOWGHM-120-024)
- SPIROL Dowel Bushing, 3/8" x 3/4", CS ZN (DB100-375-0750Z)
- SPIROL Dowel Pin Ground Hollow, M10x20mm, LCS PL (DOWGHM-100-020)
- ZORO SELECT Dowel Pin, Harden Stl, M3x22mm, PK50 (DP5003022-050P1)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/2in.dia., PK5 (U39080.050.0125)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK10 (M51580.010.0006)
- Spirol Dowel Pins