Shop All Dowel Pins
Spirol
Dowel Bushing, 1/2" x 1-1/2", CS ZN
Mfr # DB100-500-1500Z
Zoro # G9091951
product price: $1.49
/ea
Sold in multiples of 250 for $372.50
$372.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Dowel Bushing
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # DB100-500-1500Z
- Zoro # G9091951
- Country of Origin Canada
- Category Dowel Pins
Dimensions
Nominal Diameter | .640" |
Fastener Length | 1 1/2 in |
Overall Length | 1.500" (1-1/2) |
Details
Pin Item | Dowel Bushing |
System of Measurement | Inch |
Dowel Pin Type | Dowel Bushing |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Plate |
Rockwell Hardness | HV 420-545 |
Item | Dowel Bushing,1/2" x 1-1/2",CS Zinc |
Description
Dowel Bushing,1/2 In. x 1-1/2 In.,CS Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1/2 in Lg, 5 PK (WFTSSS15)
- ZORO SELECT #8-36 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.016.0037)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L, 10 PK (U04005.075.0275)
- MIDWEST FASTENER Washer Flat Zn 9/16 5Lb (03841)
- SPIROL Dowel Pin Ground Hollow, M12x24mm, LCS PL (DOWGHM-120-024)
- SPIROL Dowel Pin Ground Hollow, M8 x 12mm, LCS PL (DOWGHM-080-012)
- SPIROL Dowel Pin Ground Hollow, M10x20mm, LCS PL (DOWGHM-100-020)
- SPIROL Dowel Bushing, 3/8" x 3/4", CS ZN (DB100-375-0750Z)
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-1000)
- AMERICAN SOCKETS 5/16X1 1/2 DOWEL PIN BRIGHT FINISH PLAIN (3124PDB)
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK10 (M51580.020.0032)
- Spirol Dowel Pins