Shop All Spring Pins
Spirol
Coiled Spring Pin M8 x 20 HD HCS PL
Mfr # SPCM-080-020H
Zoro # G300398651
product price: $0.52
/ea
Sold in multiples of 250 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPCM-080-020H
- Zoro # G300398651
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M8 |
Fastener Length | 20 mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Coiled |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.3M/ISO 8748 |
Description
Coiled Pins-Heavy Duty Metric. Coiled Spring Pin M8 x 20 HD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Screws, Hardware (QTM20)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0125)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 63 mm Shaft Dia, 10 PK (M36000.063.0001)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-10-M7-)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SUBURBAN BOLT AND SUPPLY 3/8 X 1 ROLL PIN STAINLESS STEEL (A2570240100)
- Spirol Spring Pins