Shop All Spring Pins
Spirol
Coiled Spring Pin M5 x 24 SD HCS PL
Mfr # SPCM-050-024
Zoro # G800398595
product price: $0.23
/ea
Sold in multiples of 150 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPCM-050-024
- Zoro # G800398595
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M5.00 |
Fastener Length | 24 mm |
Overall Length | M24.00 |
Actual Dia. (Min.-Max) | M5.25 to M5.50 |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.3M / ISO 8750 |
Rockwell Hardness | HV 420-545 |
Double Shear Strength (Lbs.) | 15 kN |
Description
Coiled Pins-Standard Duty Metric. Coiled Spring Pin M5 x 24 SD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33507)
- HILLMAN Common Nail, 3/4 in L, 17D, Stainless Steel (122530)
- ZORO SELECT Solid Rivet, Brazier Head, 0.0938 in Dia., 0.25 in L, Aluminum Body, 1000 PK (55A0304-EA-1000)
- ZORO SELECT Hex Nut, 1-1/8"-7, 18-8 Stainless Steel, Not Graded, Plain, 31/32 in Ht, 5 PK (U51080.112.0001)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- X1 TOOLS 3/32 x 1 Roll Pin / Spring Pin / Tension Pin 20 Pins by X1 Tools (X1E-CON-PIN-ROL-1070x20)
- Spirol Spring Pins