Shop All Spring Pins
Spirol
Coiled Spring Pin M4 x 16 HD SS420 PV
Mfr # SPCMSP-040-016H
Zoro # G800398373
product price: $0.44
/ea
Sold in multiples of 60 for $26.40
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPCMSP-040-016H
- Zoro # G800398373
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M4 |
Fastener Length | 16 mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Coiled |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.3M/ISO 8748 |
Description
Coiled Pins-Heavy Duty Metric. Coiled Spring Pin M4 x 16 HD SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/4 in W, 1/2 in H (WWG310250050012)
- ZORO SELECT Machine Screw Nut, 3/8"-16, Nylon, 6/6, Plain, 21/64 in Ht, 10 PK (0437516HN)
- G.L. HUYETT Undersized Key Stock, Monel, Plain, 12 in L, 3/16 in W, 3/16 in H (1001870187-12)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 5/16-18x1, PK100 (U07890.031.0100)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- ZORO SELECT Spring PinHD Coiled, 1/2inx2in (U51431.050.0200)
- Spirol Spring Pins