Shop All Spring Pins
Spirol
Coiled Spring Pin M3.5 x 20 HD HCS PL
Mfr # SPCM-035-020H
Zoro # G400398469
product price: $0.20
/ea
Sold in multiples of 141 for $28.20
$28.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPCM-035-020H
- Zoro # G400398469
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M3.5 |
Fastener Length | 20 mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Coiled |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.3M/ISO 8748 |
Description
Coiled Pins-Heavy Duty Metric. Coiled Spring Pin M3.5 x 20 HD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Head Cap Screw, Class 8.8 Metric M10-1.0 X 70MM Zinc Plated Steel 5PK (9113142)
- ZORO SELECT Common Nail, 4 in L, 20D, Steel, Bright Finish, 6 ga, 155 PK (4NEP7)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (933146)
- MIDWEST FASTENER Rivet Nut, M4-0.70 Thread Size, 12mm L, Rubber, 10 PK (39468)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- ZORO SELECT Spring Pin, Slotted, 8x20mm, PK50 (M39100.080.0020)
- Spirol Spring Pins