Shop All Spring Pins
Spirol
Coiled Spring Pin M3 x 22 HD HCS PL
Mfr # SPCM-030-022H
Zoro # G400398490
product price: $0.16
/ea
Sold in multiples of 500 for $80.00
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPCM-030-022H
- Zoro # G400398490
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M3 |
Fastener Length | 22 mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Coiled |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.3M/ISO 8748 |
Description
Coiled Pins-Heavy Duty Metric. Coiled Spring Pin M3 x 22 HD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (U04104.037.0550)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.030.0016)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/8 in Length, 100 PK (U55050.011.0037)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.087.1200)
- SPIROL Slotted Spring Pin 7/16 x 2 HCS ZC (SP-437-2000)
- SPIROL Slotted Spring Pin 7/16 x 3 HCS ZC (SP-437-3000)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- X1 TOOLS 7/32 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 30 Pins by X1 Tools (X1E-CON-PIN-ROL-1190x30)
- Spirol Spring Pins