Shop All Spring Pins
Spirol
Coiled Spring Pin M2 x 8 SD SS420 PV
Mfr # SPCMSP-020-008
Zoro # G600398467
product price: $0.16
/ea
Sold in multiples of 168 for $26.88
$26.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Spring Pin Type Coiled
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPCMSP-020-008
- Zoro # G600398467
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | M2 |
Fastener Length | 8 mm |
Details
Pin Item | Spring Pin |
System of Measurement | Metric |
Spring Pin Type | Coiled |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.3M/ISO 8750 |
Description
Coiled Pins-Standard Duty Metric. Coiled Spring Pin M2 x 8 SD SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, #10-24, 316 Stainless Steel, Plain, 13/32 in H, 10 PK (CPB264)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/4 in Wd, 2 1/4 in Ht, Zinc Plated Steel, 10 PK (U17243.025.0077)
- ZORO SELECT #10-32 x 3/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.019.0038)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #10 x 3/4 in, Steel Pan Head Phillips Drive (A0100120048P)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- ZORO SELECT Spring P, HD Coiled, 3/16x1,4500lb, PK10 (U51431.018.0100)
- Spirol Spring Pins