Shop All Spring Pins
Spirol
Coiled Spring Pin 7/16 x 2-3/4 HD HCS PL
Mfr # SPC-437-2750H
Zoro # G000398654
product price: $2.39
/ea
Sold in multiples of 11 for $26.29
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1095
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPC-437-2750H
- Zoro # G000398654
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .438" (7/16) |
Fastener Length | 2 3/4 in |
Fits Hole Dia. (Min.-Max.) | .431" - .446" |
Actual Dia. (Min.-Max) | 0.450" to 0.466" |
Overall Length | 2.750" (2-3/4) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1095 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 420-545 |
Double Shear Strength (Lbs.) | 23500 lbs |
Description
Coiled Pins-Heavy Duty Plain. Coiled Spring Pin 7/16 x 2-3/4 HD HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9/16"-12 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07000.056.0150)
- ZORO SELECT Lag Screw, 1/2 in, 5 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0500)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 20 PK (60762)
- ZORO SELECT Low Crown Cap Nut, #4-40, Steel, Black Oxide, 0.2 in H, 2000 PK (04NCB)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- ZORO SELECT Spring Pin, Coiled, 1/2inx1-1/2in, PK5 (U39140.050.0150)
- Spirol Spring Pins