Shop All Spring Pins
Spirol
Coiled Spring Pin 5/64x5/16 HD SS420 PV
Mfr # SPCSP-078-0312H
Zoro # G300398590
product price: $0.16
/ea
Sold in multiples of 174 for $27.84
$27.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Coiled Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPCSP-078-0312H
- Zoro # G300398590
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .078" (5/64) |
Fastener Length | 5/16 in |
Actual Dia. (Min.-Max) | 0.082" to 0.086" |
Fits Hole Dia. (Min.-Max.) | .077" - .081" |
Overall Length | .313" (5/16) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Coiled Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 800 lbs |
Rockwell Hardness | HV 460-560 |
Description
Coiled Pins-Heavy Duty Stainless. Coiled Spring Pin 5/64x5/16 HD SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U55010.050.0400)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Zinc Clear Trivalent, 12 in L, 5/16 in W, 1/4 in H (3102500312-12)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 15 PK (50650)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK50 (U39350.018.0175)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- ZORO SELECT Spring P, HD Coiled, 5/32x9/16,3100lb, PK50 (U39150.015.0056)
- Spirol Spring Pins